Beli distributor tembaga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Phoenix Contact Distributor
    Mulai

    Rp279.900

    Phoenix Contact Distributor
    Deskripsi:
    AS-Interface distributor, for a branch from two flat-ribbon conductors to two double spring-cage terminal blocks
  2. NIBCO Copper & Bronze Press Tubing Fittings (Sambungan T)
    Mulai

    Rp589.900

    NIBCO Copper & Bronze Press Tubing Fittings (Sambungan T)
    Deskripsi:
    Copper and bronze press tube fittings are suitable for compressed gas applications including propane and natural gas, fuel, oils, and lubricants.
    atribut:
    • UNSPSC: 31160000
    • Application: Natural Gas; Non-Potable Water; Propane
    • Compatible Copper Tube Type: Type G; Type K; Type L
    • Compatible Tube Material: Copper
    • Fitting Material: Copper
    • Fitting Side A Connection Type: Press-Fit
    • Maximum Operating Pressure: 200
    • Maximum Operating Temperature (°F): 180
    • Minimum Operating Temperature (°F): -40
    • O-Ring Materials: HNBR
  3. FESTO Distributor Block MS Series
    Mulai

    Rp429.900

    FESTO Distributor Block MS Series
    atribut:
    • Mounting Position: Any
    • Storage Temperature (°C): -10 - 60
    • Symbol: 991510
    • Certification: c UL us - Recognized (OL)
    • Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
    • Temperature of Medium (°C): -10 - 60
  4. STREAMLINE Copper Tubing for Plumbing & HVAC (Selang Tembaga)
    Mulai

    Rp499.900

    STREAMLINE Copper Tubing for Plumbing & HVAC (Selang Tembaga)
    Deskripsi:
    Plastic-coated Type K copper tubing eliminates the need for on-site tape wrapping or sleeving in tubing used underground or in potentially aggressive environments. The plastic coating protects copper from corrosive reactions during plumbing installations and construction. Applications for plastic-coated Type K copper pipe include potable/non-potable water, natural gas, liquefied petroleum gas, and fuel oil. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
    atribut:
    • Fabrication: Seamless
    • Material: Copper
    • Material Grade: C12200
    • Maximum Operating Temperature (°F): 400
  5. STREAMLINE Copper & Bronze Press Tube Fittings
    Mulai

    Rp529.900

    STREAMLINE Copper & Bronze Press Tube Fittings
    Deskripsi:
    Copper and bronze press tube fittings are suitable for ACR (air conditioning and refrigeration) applications.
    atribut:
    • UNSPSC: 40142110
    • Compatible Tube Material: Copper
    • Fitting Material: Copper
    • Material Grade: C12200
    • Maximum Operating Temperature (°F): 250
    • Minimum Operating Temperature (°F): -40
    • O-Ring Materials: HNBR
  6. VIEGA PROPRESS Copper & Bronze Press Tubing Fittings (Sambungan Lurus)
    Mulai

    Rp84.900

    VIEGA PROPRESS Copper & Bronze Press Tubing Fittings (Sambungan Lurus)
    Deskripsi:
    Copper and bronze press tube fittings are suitable for plumbing applications with potable water.
  7. STREAMLINE Cooper Pipe Insulated Air Conditioner Line Set (Pipa Tembaga Berinsulasi)
    Mulai

    Rp4.799.900

    STREAMLINE Cooper Pipe Insulated Air Conditioner Line Set (Pipa Tembaga Berinsulasi)
    Deskripsi:
    Line sets include both the liquid and suction lines. Refrigeration-grade copper tubing and insulation are packaged together for efficient installation of split systems.
    atribut:
    • Insulation Thickness (inch): 1/2
  8. NIBCO Sweat & Solder Tubing Fittings (Sambungan Lurus)
    Mulai

    Rp319.900

    NIBCO Sweat & Solder Tubing Fittings (Sambungan Lurus)
    Deskripsi:
    Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
  9. STREAMLINE Sweat & Solder Tube Fittings
    Mulai

    Rp43.900

    STREAMLINE Sweat & Solder Tube Fittings
    Deskripsi:
    Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
  10. RIDGID Copper Cutting/Prep Machine
    Mulai

    Rp85.999.900

    RIDGID Copper Cutting/Prep Machine
    atribut:
    • Frequency (Hz): 60
    • Voltage (V): 115
    • Current (A): 6
    • Switch Type: On/Off Toggle
    • Phase: 1
    • Catalog Number: 93492
    • Characteristics: Built-in 1/2 in Incremental Measuring Scale, Carrying Handle, Guide Rollers
    • Corded/Cordless: Corded
    • Functions With: Pipes
    • Horsepower (HP): 1/3
    • Machine Capacity (inch): Tube 1/2 to 2
    • No Load Speed (rpm): 450
    • No. of Speeds: 1
    • Overall Length (inch): 15 1/8
    • Overall Width (inch): 16 3/4
    • Pipe Equipment Series: 122
    • Size (inch): 1/2-2
    • Standards: CSA Approved and Approved to UL Standard, NRTLC
  11. Greenlee Copper Die (Matras Press Skun)
    Mulai

    Rp3.799.900

    Greenlee Copper Die (Matras Press Skun)
    atribut:
    • Manufacturer Part Number: KC12-6
    • UNSPSC: 27112820
  12. Parker Refrigeration Shutoff Valves
    Mulai

    Rp1.799.900

    Parker Refrigeration Shutoff Valves
    Deskripsi:
    Front seating valves have copper sweat ODF connections. Valves have a bi-directional flow and a max. working pressure of 750 psi. For use with all CFC, HCFC, and HFC refrigerants and with R-22 Air Conditioning Condensing Units and Heat Pumps.
    atribut:
    • UNSPSC: 40141609
    • Body Material: Brass
    • Connection Material: Copper
    • Flow: Bi-directional
    • For use with: R-22 Air Conditioning Condensing Units and Heat Pumps
    • Includes (in): 1/4 SAE Access Valve on Right Facing Field Connection
    • Maximum Working Pressure: 750
    • Operating Temperature Range (°F): -40 to +250
    • Operating pressure: Vacuum to 750
    • Style: Front Seating
  13. WESTWARD MIG Welding Wire (Kawat Las)
    Mulai

    Rp419.900

    WESTWARD MIG Welding Wire (Kawat Las)
    Deskripsi:
    These hardfacing alloys resist abrasion and impact. They are suitable for overlaying surfaces that are exposed to both heavy pounding that can chip or crack the surfaces and gritty materials that can grind the surfaces. These alloys are commonly used for hardfacing equipment such as bulldozer blades, pump housings, and dredge cutter teeth.
    atribut:
    • UNSPSC: 23171510
  14. JB INDUSTRIES Refrigeration Line Piercing Valves
    Mulai

    Rp849.900

    JB INDUSTRIES Refrigeration Line Piercing Valves
    Deskripsi:
    JB Industries copper saddle line piercing valves provide excellent protection from leaks. The hardened spring-loaded steel-piercing needle automatically back-seats.
    atribut:
    • UNSPSC: 40141609
    • For use with: All CFC, HCFC and HFC Refrigerants
  15. HONEYWELL HOME HVAC Thermowells
    Mulai

    Rp2.099.900

    HONEYWELL HOME HVAC Thermowells
    Deskripsi:
    HVAC thermowells protect temperature sensors from flow, high pressure, and harsh environments. Thermowells allow sensors to accurately measure liquid temperatures without substantially insulating the sensors. Also known as immersion wells, aquastat wells, and bulb wells, they consist of a tube that's closed at one end and mounted in the stream. The temperature sensor inserts into the open end of the tube, which is typically in the open air outside the pipe or vessel.
    atribut:
    • UNSPSC: 40101815
    • Application: HVAC Replacement Components
    • Connection Material: Copper
    • Includes: Mounting Clamp
    • Inside Diameter (inch): 0.375
    • Maximum Insertion Length (inch): 3
    • Shank Material: Copper
    • Thermowell Type: Mounting Flange
  16. WATTS Inline Strainer (Saringan Inline)
    Mulai

    Rp1.099.900

    WATTS Inline Strainer (Saringan Inline)
    Deskripsi:
    Cast copper inline strainers are durable and resistant to corrosion. These cast copper inline strainers protect control valves, pumps, and other processing equipment from floating debris in beverage processing, dental equipment, and instrument control systems.
    atribut:
    • UNSPSC: 40142501
    • Application: Beverage Dispensers; Dental Equipment; Ice Cube Machines; Instrument Control Systems
    • Connection Gender: Female
    • Connection Type: NPT
    • Displayed Brand: WATTS
    • Gasket Material: EPDM
    • Housing Material: Copper Silicon Alloy
    • Includes Screen: Yes
    • Material Grade: 304
    • Maximum Pressure: 250
    • Maximum Pressure at 100°F: 250
    • Maximum Temperature (°F): 210
    • Screen Material: Stainless Steel
    • Screen Mesh Size (mesh): 28
    • Series: LF27
    • Standards: Lead Free Complaint
    • Strainer Type: Mesh
  17. WATTS Float Balls (Pelampung Tangki)
    Mulai

    Rp669.900

    WATTS Float Balls (Pelampung Tangki)
    atribut:
    • Connection: Internal
    • For use with: Automatic Watering Kits; Stems and Nuzzle Assemblies
    • Product Type: Float Ball
  18. RIDGID Pipe Cutter
    Mulai

    Rp369.900

Daftar Harga distributor tembaga Terbaru October 2026
Phoenix Contact Y DistributorRp1.299.900
Phoenix Contact DistributorRp279.900
NIBCO Copper & Bronze Press Tubing Fittings (Sambungan T)Rp589.900
FESTO Distributor Block MS SeriesRp429.900
STREAMLINE Copper Tubing for Plumbing & HVAC (Selang Tembaga)Rp499.900
STREAMLINE Copper & Bronze Press Tube FittingsRp529.900
VIEGA PROPRESS Copper & Bronze Press Tubing Fittings (Sambungan Lurus)Rp84.900
STREAMLINE Cooper Pipe Insulated Air Conditioner Line Set (Pipa Tembaga Berinsulasi)Rp4.799.900
MANITOWOC Furnishings, Appliances & Hospitality Equipment Parts (Spare Part Ventilasi)Rp129.900
NIBCO Sweat & Solder Tubing Fittings (Sambungan Lurus)Rp319.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)